Stepped jaws set, 3 pieces, angled serration, for chuck type: 160

Article no.: 313235 160
Set price 3 Piece (230.82 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 160 mm
Length L 79 mm
Width B 20 mm
Height H 45 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Version 3-step
Type of product Self-centring chuck jaws

Identification numbers & Classifications

Article number 313235 160
EAN / GTIN 2050001929372
Manufacturer number 0161100

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
For turning or drilling.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Note:

  • Hard top and stepped jaws purchased subsequently must be ground internally in the chuck for concentricity and run-out.
  • Please check the serrations when matching to lathe chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart