{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | SK 40 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 50 mm | |
External ⌀ D | 25 mm | |
Spare clamping screw No. 30 9900 | 6 | |
Type of product | Side lock arbor |
Article number | 300210 6 | |
EAN / GTIN | 4045197282804 | |
Manufacturer number | 300210 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Side lock arbor Form ADB with cooling channel bores, SK 40 short, Clamping range ⌀ D1: 6mm
on request
In stock
323 pieces in stock
US $ 137.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
278 pieces in stock
US $ 90.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
US $ 137.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 167.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,155 pieces in stock
US $ 67.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
550 pieces in stock
US $ 82.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | SK 40 short | SK 40 short | SK 40 short | SK 40 short | SK 40 short | SK 40 short |
External ⌀ D | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Spare clamping screw No. 30 9900 | 6 | 6 | 6 | 6 | 6 | 6 |
Shape | ADB | ADB | ADB | ADB | AD | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 | DIN 6359 |
Clamping ⌀ D1 | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |