Cutter head complete with screws for no. 980005

Article no.: 87980135
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 87980135
EAN / GTIN 4005887002921
Manufacturer number 87980135
L-Number L60010 5960
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for WAGGONIT® bolt cutters

Feature:

  • Cutting performance 48 HRc: 5 mm²
  • Cutting performance 40 HRc: 6 mm²
  • Cutting performance 19 HRc: 8 mm²
  • Length mm (L): 129 mm
  • suitable for no.: 980005
  • Weight: 601g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart