• Dne 25.05.2026 je v Německu státní svátek. Všechny přijaté objednávky z tohoto dne budou expedované následující pracovní den.

3M™ Stínicí páska z pocínované měděné fólie proti EMI 1183

Št. art.: 7100340655
Cena na 1 ks
plus DDV po trenutni stopnji in strošek dostave
Individualne cene za poslovne stranke po prijavi.
po ponudbi
Predviden čas dostave: 2-3 tedna
0 kosov na zalogi

Izberite različico in število kosov

Cena na 1 ks (z DDV)
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
Številka izdelka 7100340655
EAN/GTIN 04710367758853
Številka proizvajalca 7100340655
Proizvajalec/odgovorna oseba 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Description:

3M™ EMI Shielding Tape 1183 has deadsoft, tin-plated, copper foil backing with a pressure-sensitive, electrically conductive, acrylic adhesive that ensures firm adherence. This tape has tin plating, which resists oxidation and facilitates soldering to the backing. The conductive particles in the adhesive offer low resistance between the substrate and the backing. This tape withstands a wide temperature range of -40 to 266 degrees F (-40 to 130 degrees C). This flame-retardant tape is designed for grounding and EMI shielding in equipment, components and shielded rooms. UL Listed and RoHS 2011/65/EU Compliant.

Advantage:

  • Unique adhesive creates secure contact with the application surface
  • Suitable for grounding and EMI shielding equipment, components and shielded rooms
  • Flame-retardant
  • Comes on a removable liner for easy die-cutting and handling
  • Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
  • Rated for 600V applications
  • UL Listed and RoHS 2011/65/EU Compliant

Prenosi in dokumenti

Svetovalci za storitve in izdelke

Letaki

If you see this, something went wrong, or you disabled javascript

Obrazci

If you see this, something went wrong, or you disabled javascript

Prodajne akcije

If you see this, something went wrong, or you disabled javascript