• The item cannot be ordered due to missing prices.

Fork lift / pallet truck base 1020

Article no.: 942976 1020
1020
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 2×36 U × 27 U depth
Height 100 mm
Width 1,430 mm
Depth 542 mm
Width in units 2×36 E
Depth in units 27 E
Removable rear fascia yes
Removable front fascia yes
Type of product Fitted base

Identification numbers & Classifications

Article number 942976 1020
EAN / GTIN 4045197429773

Description

Version:

Made of sheet steel. Fork lift / pallet truck base 100 mm high with removable covers (front and back) for transport.

Suitable for:

Machine auxiliary cabinet No. 942974.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart