{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 20 | |
ATEX zone | no | |
Pivot range | 90 degrees | |
Illumination | 420 lm | |
Illumination step 2 | 105 lm | |
Illumination time | 2 h | |
Illumination time stage 2 | 9.5 h | |
Power supply | 12 | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.6 Ah | |
Battery voltage | 3.7 V | |
Type of product | Work lamp |
Article number | 081464 HS5R | |
EAN / GTIN | 4013674139828 | |
Manufacturer number | 1600-0222 |