• The item cannot be ordered due to missing prices.

Shank with quick-change coupling and lock, Hexagon shank: 6,3

Article no.: 675025 6,3

Select article variation and quantity

Hexagon shank Unit price incl. VAT
  • Bit socket: D 6,3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon shank 6.3 mm
Bit socket D 6,3
overall length 75 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675025 6,3
EAN / GTIN 4045197553638
Manufacturer number 675025 6,3

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adapter with automatic quick-change coupling for C 6.3 bits. The lock reliably retains the bits; the pulling sleeve is unlocked at the end of the shank. Extra slim design for good access even to confined places.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart