SCD 068-115-080 IXC16 IC908 Burghiu din carbură solidă cu canale interne de răcire, adâncime de găurire de 16 ori D, pentru prelucrarea materialelor ISO-K

Cod articol.: 3444086
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Timp de procesare aprox. 4-6 zile lucrătoare
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
Cod articol 3444086
EAN / GTIN 7291075559507
Număr producător 3444086

Descriere

Description:

Carbide drills, chucking diameter, machine side (DCONMS) 8 mm, coolant property (CSP) Coolant Thru, direction (HAND) Right HAND, drill diameter (DC) 6.8 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 165 mm, number of cutting edges (NOF) 115, chuck length (LCF) 125 mm, overall length (OAL) 6.8 mm, useful length (LU) 2 mm

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Mounting diameter, machine side (DCONMS): 8 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Direction (HAND): Right hand
  • Drill diameter (DC): 6.8 mm
  • Drill Bit Size / Cutting Diameter (DC): - Metric 6.8 mm
  • Number of cutting edges (NOF): 2
  • Clamping rod length (LCF): 125 mm
  • Number of Teeth 2
  • Overall length (OAL): 165 mm
  • Shank Diameter Tolerance (TCDMM): h6
  • Shaft length (LS): 36 mm
  • Arbor round
  • Useful length (LU): 115 mm

Descărcări și documente

Consilieri de servicii și produse

Broșuri

If you see this, something went wrong, or you disabled javascript

Forme

If you see this, something went wrong, or you disabled javascript

Promoţii

If you see this, something went wrong, or you disabled javascript