Clește pentru pompă de apă Industrial cu buton 250 mm

Cod articol.: 32352
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
La cerere
Termen de livrare estimat: 1-2 săptămâni
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
Herstellerbezeichnung Wasserpumpenzange Industrial mit Druckknopf
Verpackung lose
Güte- und Prüfsiegel keine
Richtlinie / Kennzeichnung keine
ESD-Schutzzone (EPA) nein
Farbe rot; schwarz
Form Backen/ Maul gerade
Ausführung Backen/ Maul gezahnt
Maßeinheit Spannweite metrisch
Spannweite max. 50 mm
Art Gelenk durchgestecktes Gelenk
Rasten Feinverstellmöglichkeit ja
Anzahl Rasten Feineinstellung 9
Inhalt Einzelteil
Produktart Wasserpumpenzange
Eigenschaften Klemmschutz; Schnellverstellung; Selbstklemmung
Material Chrom-Vanadium-Stahl
Oberfläche matt
Herstellungsverfahren gehärtet
Norm DIN ISO 8976
Länge gesamt 250 mm

Identificare și clasificare

Cod articol 32352
EAN / GTIN 4010995323523
Număr producător 32352
L-Număr L60070 3294
Producător/responsabil Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 Schonach, Germany, www.wiha.com

Descriere

Description:

  • Meets your requirements: Permanently stable through box joint with double guidance.
  • Increases your efficiency: Fast and simple adjustment of pliers with push button.
  • Application: For gripping and holding pipes and angular profiles as well as hexagon nuts in installations.
  • Material: High quality chrome vanadium molybdenum steel, tempered.
  • Drehen, Ziehen, Greifen und Halten von z. B. Rohren oder Kontern von Schrauben und Muttern
  • 9-stufige Rasterung - Flexible Einstellung der Greifweite per Knopfdruck
  • Sicherer Halt am Werkstück dank Selbstklemmung
  • Höchste Stabilität dank durchgestecktem Gelenk
  • Kind to hands and muscles
  • Installation projects often involve pipes, nuts, as well as rounded and edged materials in a variety of dimensions. Water pump pliers offer the optimal grip for all occasions. With a 9-step detent adjustment it offers maximum variability in the installation area, where it can be quickly and easily adjusted and locked at the push of a button. Crushing injuries are prevented thanks to the integrated clamping protection. Double guidance based on a box joint ensures the greatest stability of the pliers. At the same time, the slim design in the head and joint area provides reliable access to the work piece, even in confined areas. The handles of the pliers are made of anti-slip plastic and offer users a strong grip, even in oily or wet work situations. What is more, the ergonomically shaped pliers handle ensures comfortable, fatigue-proof work. In addition, slipping off the work piece is prevented by the self-clamping on pipes and nuts, thus enabling highly comfortable work. When in use, the high-quality specially hardened teeth guarantee a reliable secure grip with long-term durability. The robust water pump pliers are dirt resistant.
  • To benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use.
  • DIN ISO 8976.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Spanner size (mm): 50
  • Pipe diameter (inches): 2″
  • Overall length (mm): 250
  • Overall length (Inch): 10″
  • with battery / rechargeable battery: No

Descărcări și documente

Consilieri de servicii și produse

Broșuri

If you see this, something went wrong, or you disabled javascript

Forme

If you see this, something went wrong, or you disabled javascript

Promoţii

If you see this, something went wrong, or you disabled javascript