Hole saw carbide CTHS 2 1/4 57 mm

Nr art.: LXAH3214
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
Rodzaj produktu perforator
Do materiału stal stopowa; metal; stal
Maksymalna średnica otworu 57 mm

Identyfikacja i klasyfikacja

Numer artykułu LXAH3214
EAN / GTIN 885911629676
Numer producenta LXAH3214
Numer L L51190 310
Producent/osoba odpowiedzialna Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Deutschland, www.lenoxtools.com

Opis

Opis:

  • Hole Saw Carbide CTHS 2 1/4 57 mm
  • Carbide Tipped Hole Saws - extremely durable and enduring carbide hole saw for drilling holes in wood, nail penetrated wood, steel, stainless steel, cast iron and other abrasive materials
  • Up to 50x longer life (in direct comparison with LENOX bi-metal hole saws for cast iron)
  • High-quality carbide segments are welded onto the teeth, for greater durability and to protect the teeth from tearing
  • Extremely versatile - aggressive teeth cut through wood, nail-impregnated wood, steel, stainless steel, cast iron, fibre cement and plasterboard
  • SPEED SLOT® - large, full-length recess provides numerous leverage points and allows quick and easy removal of the drill core

Zawartość:

1 piece

W dostawie:

  • Hole saw carbide 57mm