Set of 2 extension wrench (1/4″ - 3/8″)

Nr art.: AXS.J2
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
Rodzaj produktu Extension

Identyfikacja i klasyfikacja

Numer artykułu AXS.J2
EAN / GTIN 3662424148798
Numer producenta AXS.J2
Numer L L60130 9593
Producent/osoba odpowiedzialna Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Deutschland, www.facom.de

Opis

Opis:

  • Extension for reversible ratchets in set
  • Accessibility in tight places
  • The back and forth movement of the ratchet handle is shifted out of the tight place, making tightening and loosening easier
  • Time saving: No space needs to be created to make screws or nuts accessible.
  • The asymmetrical concept of the product results in 1.6 turns of the square (1/2″) with only one turn of the ratchet
  • Useable for manual, pneumatic or electrically driven ratchets
  • More force can be applied to the ratchet handle than if it were in a tight spot
  • Includes set of 3 connectors: 1/4″ square to 3/8″ socket
  • 3/8″ square to 1/2″ socket
  • 1/2″ square to 3/4″ socket

Cecha szcz.:

  • [KG]: 1,8

W dostawie:

  • 1x AXS.M
  • 1x AXS.L
  • 1x D.169