Craftsman tool set basic equipment 13219/58 L.520mm W.280mm H.358mm 58 pcs

Nr art.: 91530901
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
Rodzaj produktu tool set

Identyfikacja i klasyfikacja

Numer artykułu 91530901
EAN / GTIN 4018754323524
Numer producenta 91530901
Numer L L60010 7568
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • STAHLWILLE 13219/58 Craftsman tool set with 58 high-quality tools in bag 390x590x270 mm, 91530901.
  • Equipped with useful tools for use in the workshop, home and garden.
  • Open-end spanner (6-32mm), screwdriver, ratchet + bits, hammer, pliers, saw, spirit level, ruler, voltage tester, cutter, torch.
  • Spacious tool bag made of waterproof polyester with 23 pockets, 5 outer pockets and sturdy carrying handle keeps tools organised and protected.
Features:
  • The basic equipment for the manual challenges of everyday life
  • Spacious tool bag with all-round pockets and sturdy aluminium carrying handle
  • An additional carrying strap facilitates transport over longer distances
  • A plastic tray as a base prevents the penetration of liquids
  • Can be completely closed with a flexible lid

Cecha szcz.:

  • Number of tools: 58
  • Height mm (h): 358 mm
  • Length mm (L): 520 mm
  • Weight kg: 9,000kg
  • Width mm (b): 280 mm

W dostawie:

Contents 58-parts:
  • 1 double open-end spanner set in roll-up bag No. 10/10: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 24 x 27; 30 x 32 mm
  • 5 DRALL+ screwdrivers No. 4688A.: 0.6 x 3.5; 1 x 5.5; 1.2 x 6.5 mm; PH1; PH2; 2-component handle
  • 1 Hexagon socket screwdriver set for hexagon socket screws No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm; 9 pieces
  • 7 hexagon sockets, assorted No .4008-1: L. 250 mm; 2-component handle
  • 1 bit box 1/4″, quick-change holder with magnet No. 1204/21-1: PH1;2;2;3 / PZ1;2;2;3 / TX10;15;20;20;25;25;27;30;40 / INHEX4;5;6 mm / 21-piece
  • 1 locksmith’s hammer No. 1091: 500g
  • 1 assembly pliers No. 6660: L. 250 mm
  • 1 water pump pliers No. 6551: L .240 mm
  • 1 metal saw bow No. 12050: L. 465 mm
  • 1 spatula No. 21481: Blade w. 60 mm
  • 1 light metal spirit level No. 22224
  • 1 wooden folding rule No. 13112: L. 200 cm
  • 1 wire brush No. 12374: L. 290 mm; Wooden handle
  • 1 EURO voltage tester No. 10554: AC 125-250V
  • 1 safety knife (cutter) No. 12965:L. 174 mm
  • 1 telescopic torch flexible w. magnet No. 13128-3
  • 1 tool bag No. 13219 TOOL BAG