Extension

Nr art.: 71050202
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
Rodzaj produktu Ściągacz
Materiał stal

Identyfikacja i klasyfikacja

Numer artykułu 71050202
EAN / GTIN 4018754342310
Numer producenta 71050202
Numer L L60010 8262
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • Extension to increase the clamping depth for pullers and separators.
  • For use with the 11500 separator.
  • Can be used for separating and extracting ball bearings, roller bearings, bushes and other tight-fitting parts.
  • For the application, the extension is screwed into the separating jaws and fastened with the draw bolt.
  • Made of robust steel and additionally burnished.
Features:
  • For extending the pull pins on the puller for long parts