Puller

Nr art.: 71050101
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
Numer artykułu 71050101
EAN / GTIN 4018754342266
Numer producenta 71050101
Numer L L60010 8278
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • For use with the 11500/1 separator.
  • Enables safe and quick removal of tight-fitting ball bearings, bushings, oil seals, etc.
  • Fixed bolting of the separator to the extractor ensures high stability.
  • Powerful spindle with fine thread for enormous precision and load capacity.
  • The clamping depth can be increased using extension 11502.
Features:
  • for the 11500/1 separators
  • To pull off, the pull pins of the puller are screwed into the separating device
  • Clamping depth can be increased using extension 11502/1-4
  • Galvanised