3M™ Hookit™ Finishing Film Abrasive Disc 260L, 150 mm, 15 Hole, P800, 51099

Nr art.: 7100113151
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 250 Sztuka
  • Etapy zamówienia: 250 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Oznaczenie producenta 3M™ Hookit™ Schleifscheibe 260L

Identyfikacja i klasyfikacja

Numer artykułu 7100113151
EAN / GTIN 04046719636280
Numer producenta 7100113151
Numer L L51710 393
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

For automotive sanding applications requiring precision or fine finishes, use 3M™ Hookit™ Finishing Film Abrasive Disc 260L. Our discs combine durable film backing with fast‐cutting, long‐lasting aluminium oxide mineral abrasive. Aluminium oxide is a popular choice among industrial professionals because of its fast cut‐rate and long life. This mineral makes a tough, durable abrasive that self‐fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Available in 15 or 7 hole pattern which helps keep dust from clogging the surface of the disc, significantly increasing cut‐rate and disc life. Our Hookit™ attachment system lets you quickly change the discs and reuse each one for the entire life of the product.

Zaleta:

  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Change and reuse discs easily with 3M’s Hookit™ attachment system
  • Available in various hole patterns