Saw blade ″precision cut wood - classic″, 165x20 Z42 WZ 5°

Nr art.: 628026000
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
Numer artykułu 628026000
EAN / GTIN 4061792192355
Numer producenta 628026000
Numer L L01750 1778
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Very wide range of uses in wood processing
  • For clean cutting results for ripping or cross cutting in softwood and hardwood
  • Suitable for hard wood and plywood, untreated chipboards, coated or veneered, MDF, composite materials
  • High power consumption so the saw must have a high performance motor

Cecha szcz.:

  • Diameter x cutting width x bore: 165 x 1.8 x 20 mm
  • SUITABLE FOR: KS 18 LTX 57 / KT 18 LTX 66 BL / KS 18 LTX 66 BL
  • Material: HW/CT
  • Slating angle: 5°
  • Stem blade thickness: 1.2 mm
  • Packaging: Carton
  • Number of teeth: 42
  • Tooth shape: Tool