Tyrolit laboratory cut-off wheel 300x2x32 mm A80 O5 B PREMIUM steel/hss

Nr art.: 60572
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 10 Sztuka
  • Etapy zamówienia: 10 Sztuka
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
Numer artykułu 60572
EAN / GTIN 9003170605724
Numer producenta 60572
Numer L L50140 353
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines.
  • Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Cecha szcz.:

  • Max. working speed: 80m/s
  • Specification: A 80 O5 B71
  • Main dimension: D x T x H = 300 x 2 x 32

Zaleta:

  • Maximum performance with greatly reduced tool wear
  • Broad assortment
  • Less exertion

Zastosowanie:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Note maximum operating speed of 63 m/s

Materiał:

  • HSS/Steel
  • HSS/Steel

Pasuje do:

  • Chop saw

Zalecenie:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Note maximum operating speed of 63 m/s

Wskazówka:

  • For steel and HSS applications
  • For dry cutting on stationary machines and automatic saw sharpening machines