Compact, rechargeable LED pen flashlight

Nr art.: 503152
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 503152
EAN / GTIN 4058205038379
Numer producenta 503152
Numer L 081447 C7
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

We appreciate your feedback. With the C7 Classic we've put many of your suggestions regarding the previous model into practice. A larger profiled switch makes it easier to use when wearing gloves. The lens has been redesigned and equipped with the latest LED technology. And even ergonomically speaking we have made changes based on your wants. This makes the light an allrounder with indestructible technology and extreme durability.
  • Warranty: up to 7 years (with product registration). Length (defocused): 130 mm (5.12 in). Head diameter: 37 mm (1.46 in). Focus: Advanced Focus System. Housing diameter: 30 mm (1.18 in). Weight with batteries: 175 g (6.17 oz). Housing material: aluminum, housing color: black. Light output: 300 - 100 lm. Lighting range: 300 - 100 m (984 – 328 ft). Light functions: Low Power, Mid Power, Power. Up to 25 hours light duration in energy-saving mode. Color temperature between 6000 - 8000 K. Switch: End cap switch. Color rendering index (CRI): 70. Operation with 4 AAA batteries. Scope of delivery: Light incl. batteries, wrist strap. Operating temperature range: -20 to +40 °C. Protection class IP54.
  • Pliki do pobrania i dokumenty