Adapter do chłodnic

Nr art.: 4800-18
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
Numer artykułu 4800-18
EAN / GTIN 4000896128815
Numer producenta 4800-18
Numer L L60140 2920
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

Application:
Checking for leakage in cooling systems and heating circuitsRadiator adapter for
  • MERCEDES-BENZ Sprinter model year 2006 → ∙ Viano model year 2003 →
Extended range for existing radiator tester HAZET 4800
  • Threads adjusted exactly to opening of the expansion tank
  • Coupling nipple for connection to the quick coupling connection of the cooling pump 4800-1 and intermediary piece 4800-2 or vacuum radiator filler HAZET 4801-1 and 4802-1
  • Made in Germany
  • Net weight: 0.23 kg