Tester układu chłodzenia do maszyn rolniczych ∙ 6‑częściowy

Nr art.: 4800/6
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
Numer artykułu 4800/6
EAN / GTIN 4000896216482
Numer producenta 4800/6
Numer L L60140 4587
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

Application:
Checking for leakage in cooling systems and heating circuits
  • 4800-1 Cooling pump to 2.5 bar
  • 4800-2 Intermediary piece, flexible hose
  • 4800-3 Radiator adapter for AMAZONE Pantera
    CLAAS Jaguar ∙ Lexion ∙ Scorpion ∙ Ares ∙ Atles ∙ Ceres
    FENDT
    MASSEY FERGUSSON with tank number 180224M92 and 4296015M1
    CASE Quadtruc ∙ Magnum
  • 4800-4A Radiator adapter for CASE Puma ∙ SBS ∙ LBS ∙ Optum ∙ Maxxum ∙ CVX
    NEW HOLLAND TVT ∙ T7, T7 Elite Pack ∙ T6
    FENDT Vario model year 2000 → Combine harvester L series
    CLAAS Arion ∙ Axion
    DEUTZ engines 3.6 PowerPack ∙ BF6M1013FC ∙ TCD2013L6 2V and 4V genset 250kV
  • 4800-5A Radiator adapter for FENDT Farmer 300 model year 1988 → ∙ Type 500 ∙ Type 700 ∙ Vario model year 1988 → 2000
  • 4800-20 Radiator adapter for CLAAS Xerion ∙ Tucano as well as all new CLAAS machines with MERCEDES-BENZ expansion tank
  • Classification to vehicle types: www.hazet.de → Service → The Tool Finder → Radiator adapters 4800
  • Plastic box
  • Made in Germany
  • Number of tools: 6

W dostawie:

Cooling pump 4800-1 ∙ 4800-2 ∙ 4800-3 ∙ 4800-4A ∙ 4800-5A ∙ 4800-20