Electronic TORX® screwdriver T4 L.50mm

Nr art.: 47540004
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
Numer artykułu 47540004
EAN / GTIN 4018754355167
Numer producenta 47540004
Numer L L60010 102880
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • Whether for electronics engineers, IT technicians or precision mechanics, our screwdriver for internal TORX® screws is designed for precise work.
  • The handy quick-turning zone in combination with a rotating cap enables faster and more efficient twirling without having to put the screwdriver down.
  • The specially hardened black tip with optimal fit ensures a long service life.
  • The non-slip multi-component handle ensures maximum control and supports ergonomic working.
  • The blade is made of high-quality chrome alloy steel with a chrome-plated, corrosion-resistant surface for a long service life.
Features:
  • For internal TORX® screws
  • Rotating cap with ergonomic recess
  • Narrow, easy-to-use quick-rotation zone
  • With head lasering