PFERD TOOLS Rubber drum holder GK conical dia. 14-21x63 mm shank dia. 6 mm

Nr art.: 4007220147078
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 5 Sztuka
  • Etapy zamówienia: 5 Sztuka
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 4007220147078
EAN / GTIN 4007220147078
Numer producenta 42119500
Numer L L51110 221
Producent/osoba odpowiedzialna August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Deutschland, www.pferd.com

Opis

Wykonanie:

  • No information

Opis:

  • Compatible holder for conical abrasive spiral bands.

Cecha szcz.:

  • PFERD TOOLS type: GK
  • Max. RPM: 26000 RPM
  • RPM, min.: 19000 RPM
  • Version: No information
  • Width, metric: 63 mm
  • Dia. external, small: 14 mm
  • Dia. external, metric: 20 mm
  • Dia. shank, metric: 6 mm
  • Hardness: 65–70
  • Length, shank: 40

Zaleta:

  • The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
  • Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
  • Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.

Zastosowanie:

  • Recommendations for use: To easily change the abrasive spiral bands, give them a slight clockwise twist and pull them up and off. When doing so, leave the rubber drum holder clamped in the tool drive. To ensure the abrasive spiral band is securely attached, adhere to the minimum speed for the rubber drum holder. For the best results, use at a recommended cutting speed of 20-30 m/s.
  • Drive types: Flexible shaft drive; Straight grinder

Wskazówka:

  • The maximum permitted peripheral speed is 30 m/s.