• Szanowni Klienci! W piątek 5 czerwca 2026 r. biuro Hoffmann Group Perschmann w Poznaniu będzie nieczynne.

TYROLIT DCC Dry cutting saw blades 300x2,6/1,8x22,23 PREMIUM concrete

Nr art.: 34468736
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
Numer artykułu 34468736
EAN / GTIN 9003173029763
Numer producenta 34468736
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • Materials that can be worked: Concrete, reinforced concrete, concrete products, hard materials, etc.

Zaleta:

  • Excellent cutting performance thanks to a self-sharpening system made of high-quality, concentrated diamond grains in an optimal bond
  • U-Cuts ensure the best cooling effect and ideal chip removal
  • U-cuts ensure the best cooling effect and ideal chip removal Lifetime
  • Robust and high-quality steel cores ensure stability and noticeably smoother running

Materiał:

  • concrete

Pasuje do:

  • Cut-off saw

Wskazówka:

  • For processing concrete, green concrete, screed, asphalt, masonry and sandstone
  • Suitable for all standard angle grinders up to Ø 230 mm and for all standard cut-off grinders from Ø 300 mm (also for wet cutting)