TYROLIT CD840 Wet drill bits 107x450x11/4″ PREMIUM reinforced concrete

Nr art.: 34235146
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
Numer artykułu 34235146
EAN / GTIN 9009012007398
Numer producenta 34235146
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • Drill motors over 3 kW.
  • Soft to medium-hard concrete aggregates.
  • Quality tools for the most stringent demands and maximum efficiency.
  • Universal use and easy core removal.
  • New segment height of 11.3 mm for a long lifetime, new segment geometry for high stock removal rates.
  • Laser-welded segments up to Ø 300 mm for maximum safety.

Zaleta:

  • Very long life
  • Higher stock removal rate
  • Consistently high cutting performance.

Materiał:

  • concrete

Pasuje do:

  • Core drilling