Standard 9-piece punch number set DIN 1451 with 7 mm engraving height, 58 - 61 HRC hardness at the engraving

Nr art.: 328-107
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 328-107
EAN / GTIN 4027474804565
Numer producenta 328-107
Numer L L80010 1646
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The 9-piece standard punch set of the 328 series is used for the trouble-free marking of workpieces with a strength of up to 900 N/mm² (27 HRC) in crafts, industry, and workshops. The set has a standardized font according to DIN 1451 and a hardness at the engraving between 58 and 61 HRC. The standard set of the 328 series is a classic, ideal for universal applications.
  • Special durability through production in the cold forming process, where the fiber structure of the material is not interrupted.
  • To get a better overview, packed in our tried and tested, shatterproof plastic container.

Cecha szcz.:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 75 mm
  • Total length [inch]: 2 15/16
  • With holder: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Shaft width [mm]: 10
  • Shaft width [inch]: 3/8
  • Hardness [HRC]: 58 - 61
  • Font height [mm]: 7 mm