Quick-adjustable standard jaws (Pair, reach 200 mm)

Nr art.: 3-202-P
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 3-202-P
EAN / GTIN 4021176732706
Numer producenta 3-202-P
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The pair of two quick-adjustable standard jaws is suitable for 2-jaw universal pullers. The robust jaws guarantee particularly safe and user-friendly removal of bearings, gears, and disks.
  • The movable puller jaws that glide on the crossbar allow for the removal of eccentric components as well.
  • Through the knurl, a tool-free, quick solution or movement of the jaws is made possible.

Cecha szcz.:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 8
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 35 mm
  • Hook base width (claw width J) [inch]: 1 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 37 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1 7/16
  • Total hook root depth (total claw depth H) [mm]: 67 mm
  • Total hook root depth (total claw depth H) [inch]: 2 5/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 20 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 13/16
  • Total length [mm]: 255 mm
  • Total length [inch]: 10 1/32
  • Hook sets Suitable for (list): 20-3-5-B, 20-3+S, 20-3-4, 20-3-S, 20-30-3-B, 20-3-5, 20-30-S, 20-30-4-B, 20-30-3, 20-30+SP, 20-30-5-B, 20-30-4, 20-4-3-B, 20-30-5, 20-30-SP, 20-4-4-B, 20-4-3, 20-4-5-B, 20-4-4, 20-3xS, 20-10xSP, 20-40-4-B, 20-4-5, 20-40-5-B, 20-40-4, 20-40-5, 20-3-B, 20-3-H, 20-4-AV, 20-30-B, 20-30-H, 20-40-AV, 20-4-B, 20-3, 20-40-B, 20-30, 20-30-P3, 20-4, 20-3-3-B, 20-3-25, 20-40, 20-3-4-B, 20-3-3
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)