TYROLIT DDL Dry drill bits 127x150xM16 STANDARD universal

Nr art.: 252921
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
Numer artykułu 252921
EAN / GTIN 9003172529219
Numer producenta 252921
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

Quality tool for daily use, impressive performance and lifetime.

Cecha szcz.:

  • Form: HOHLT DRY CORE DRILL
  • Specification : 16 - 4 - 6,5
  • Dimension (D x T x Y/AUFN): 127 x 150 x M16 mm
  • Diameter: 127 mm
  • Thickness: 150 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: STANDARD
  • Tool for: Core drilling system

Zaleta:

  • Quality tool

Materiał:

  • Universal
  • Universal

Pasuje do:

  • Core drilling system