Klucz do kartuszy ∙ Zabierak kwadratowy drążony 1/2 cala (12,5 mm) ∙ Profil rowkowy ∙ 192 mm

Nr art.: 2195-1
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
Numer artykułu 2195-1
EAN / GTIN 4000896228898
Numer producenta 2195-1
Numer L L60140 5711
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

Application:
Operation of the granulates cartridge with retaining ring
  • Torque-controlled tightening via integrated square 12.5 mm (1/2″) possible with e.g. HAZET torque wrench 5120-3CT
  • For KNORR-BREMSE compressed air dryers with electronic parking brake (EPB)
  • RENAULT Commercial vehicle series T and C, as well as for Volvo FH
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile
  • Diameter: 192 mm