Axial drilling and milling head, for collet 250 430E (ER25 Ø2-16)

Nr art.: 195696
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
Numer artykułu 195696
EAN / GTIN 4069739332369
Numer producenta 40.2525ABCIKCIM
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

Live tools, VDI25, axial mount, internal and external cooling

Cecha szcz.:

  • Product name (PRODDES): 40.2525ABCIKCIM
  • Type of product: Driven tools
  • Overall height (OAH): 68
  • Max. Torque (TQX): 25 Nm
  • Max. Speed, input (RPMX): 8000 rpm
  • Gear ratio (TR): 1:1
  • Connection diameter, min. (DCONN): 1.5 – 16.0 mm
  • Length of reach (LPR): 73 mm
  • Function length (WF): 73 mm
  • Shank size: VDI25
  • Interface size: Collet ER25
  • Tool holder cooling: Inner and outer cooling
  • Coupling: Bevel gear