Tyrolit drilling motor DME26UW 2.6kW, 110V core drilling up to Ø 250 mm

Nr art.: 11005527
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
Numer artykułu 11005527
EAN / GTIN 9003173215852
Numer producenta 11005527
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • The DME26 with the powerful 2.6 kW motor is ideal for core drilling up to 250 mm.
  • The 3-speed gearbox together with the additional speed control (start-drilling and iron mode) ensure optimal drilling speed.
  • The mechanical and electronic overload protection as well as the full metal housing guarantee high reliability.
  • Built-in power and service displays and the levelling aid also make it easy to use.
  • The DME26 is available with a variety of drill stand holders (Modul Drill™ quick-clamping system or universal plate).

Zaleta:

  • Compact, robust and ergonomic design
  • Performance and service display, levelling aid and drilling mode selection
  • Various drill stand holders: ModulDrill™ or universal plate

Materiał:

  • Material-independent