Laser Measure GLM 40-31

Nr art.: 0601075000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 0601075000
EAN / GTIN 4053423342406
Numer producenta 0601075000
Numer L 465560 GLM40-31
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Laser Measure GLM 40-31, The GLM 40-31 Professional laser measure is your go-to tool for reliable measurements on the jobsite. Built to withstand the daily rigors of construction work, a hard skeleton structure on the inside and a rubber cage on the outside allow this laser measure to withstand falls of up to 1.5 metres on concrete. And with its IP65 certification ensuring durability against water, dust and other tough conditions, the GLM 40-31 Professional is always a dependable choice – no matter your measuring needs. Designed for ease of use, the GLM 40-31 Professional makes measuring on the jobsite quick and hassle-free. Its intuitive keypad and bright colour display make it easy to operate – even for first-time users. Whether you work with wood, metal or HVAC, this laser measure gives you fast and accurate measurements to help simplify your workday. The GLM 40-31 Professional offers exceptional versatility on the jobsite. With seven measuring modes and automatic calculations for length, area and volume, this laser measure is fit for a wide range of applications. It is also compatible with the Li-ion battery pack, giving you the power to avoid downtime and do more with your workday. Pouch; 2 x 1.5 V LR6 battery (AA)

Cecha szcz.:

  • Automatic switch-off: 5 min
  • Number of memory values: 10
  • Indirect height measurement: yes
  • Indirect length measurement: no
  • Integrated inclination measurement: no
  • Integrated target optics: no
  • Laser diode: 635 nm, < 1 mW
  • laser ink: red
  • Laser class: 2
  • Units of measurement: m/cm/mm/ft/inch/ft-inch
  • Measuring range: 0.050 – 40.000 m
  • Measuring range, up to: 40.000 m
  • Measuring range, from: 0.050 m
  • Measurement accuracy, typical: ± 1.5 mm
  • Maximum measurement time: 4 s
  • Measurement time, typical: 0.5 s
  • Min/Max measurement: yes
  • Dust and splash protection: IP65 (excluding lithium-ion battery)
  • Impact protection: 1.5 m
  • Power supply: 2 x 1.5 V LR6 (AA)
  • timer function: no
  • wall surface function: no

W dostawie:

Bag; 2 x 1.5 V LR6 batteries (AA)