Tyrolit dresser S3610 for grinding wheels

Nr art.: 15321
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
Materiał segmentu obciągającego Rolka stalowa
Rodzaj produktu Obciągacz

Identyfikacja i klasyfikacja

Numer artykułu 15321
EAN / GTIN 9003170153218
Numer producenta 15321
Numer L L50140 861
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • This dresser set is used primarily for large resin-bonded grinding wheels and above all in the foundry industry.
  • Steel rollers enable you to achieve efficient dressing and sharpening of the wheel.
  • The huge advantage of this dressing tool is that it can be quickly and easily re-equipped with replacement rollers.

Cecha szcz.:

  • Form: 100 AKO S3610 DRESSING TOOL
  • Material suitability: Material-independent

Zaleta:

  • Short dressing times due to steel rollers
  • Can be re-equipped quickly and easily with replacement rollers

Zastosowanie:

  • Primarily used for large bench grinding wheels in resinoid bond and preferably in the foundry industry

Materiał:

  • Material-independent
  • Material-independent

Pasuje do:

  • Dessing and sharpening tools

Wskazówka:

  • Primarily used for large grinding wheels in resinoid bond and preferably in the foundry industry