Measuring tool set, Number of measuring tools: 6

Article no.: 419190 6
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

34 pieces in stock

Select article variation and quantity

Number of measuring tools Unit price incl. VAT

Availability

  • Measurement technology: analogue
  • Type of product: Measuring tool set

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analogue
Number of measuring tools 6
Type of product Measuring tool set

Identification & Classification

Article number 419190 6
Copy
EAN / GTIN 4045197719775
Copy
Manufacturer number 419190 6
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Supplied in a wooden case.1 HOLEX caliper No. 410200 size 150 mm.1 HOLEX external micrometer No. 420200 size 0 − 25 mm.1 HOLEX stock square No. 452590 size 100×70 mm, accuracy DIN 875/2.1 HOLEX straight-edge No. 460100 size 100 mm long.1 flexible steel rule No. 461800 size 200 mm long.1 precision spring dividers No. 457000 size 120 mm long with interchangeable tips.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart