Digital external micrometer set IP65 with data output, Measuring range: 0-50mm

Article no.: 421555 0-50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 50 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 65
Measurement technology digital
Number of micrometers 2
Number of micrometer standards 1
Packaging sturdy box
Power supply Battery-powered
Type of product External micrometer

Identification & Classification

Article number 421555 0-50
Copy
EAN / GTIN 4946368673226
Copy
Manufacturer number 293-966-30
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

External micrometer No. 421525.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Setting standards and storage box.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart