{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shank ⌀ Ds | 12 mm | |
Groove width w | 1,5 mm | |
Application type | right-hand | |
Through-coolant | yes | |
tmax internal machining | 4.5 mm | |
Minimum pre-drill ⌀ Dmin | 16 mm | |
Centre offset L3 | 9.5 mm | |
Overhang L1 recessed holders | 30 mm | |
Overall length L | 140 mm | |
Screw | 279815 12 (TX15; 3.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number |
273790 12/1,5
Copy |
|
EAN / GTIN |
4045197720979
Copy |
|
Manufacturer number |
273790 12/1,5
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |