Countersink set No. 150180 in a case 90°, TiN, Number of countersinks: 6

Article no.: 150340 6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
87 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT

Availability

  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 6
Coating TiN
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring green
Type of product Stepped drill and countersink

Identification & Classification

Article number 150340 6
Copy
EAN / GTIN 4045197086075
Copy
Manufacturer number 150340 6
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
70
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
33
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
28
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
27
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
27
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
8
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Countersink sets in a case. Handy for assembly and workshop use.
All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.

Application:

High precision countersinks for chatter-free countersinking.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19

Note:

Empty case for 6 or 7 countersinks, see No. 150370.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart