• The item cannot be ordered due to missing prices.

Storage shelf 630 mm

Article no.: 914925 630

Product details

Technical Data

Height 70 mm
Width 630 mm
Depth 105 mm
Application range Roller cabinet
Type of product Storage shelf

Identification numbers & Classifications

Article number 914925 630
EAN / GTIN 4045197893895

Description

Version:

Made of sheet metal, silver powder-coated. For hanging onto the perforated sheet metal panel.

Suitable for:

Sheet metal perforated panel with □ 9×9 mm on a 37 mm grid.
Roller cabinets from build year 08.2006.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart