MarSurf CD 140 AG 11 with PC

Article no.: 6269201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contour measuring tool

Identification & Classification

Article number 6269201
EAN / GTIN 4059192073558
Manufacturer number 6269201
L-Number L40080 110668
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Getting started with contour measuring technology from Mahr
Fast and precise measurements: this is made possible by the unique new MarSurf CD 140 AG 11 contour measuring machine
The device shines with convincing versatility and ease of use and can also be used stationary or mobile, directly on site at the workpiece.

Fast measuring and retooling
  • Short measuring times thanks to high positioning and measuring speeds
  • Manual quick adjustment of the drive unit in the Z-axis with fine adjustment for optimum alignment
  • Quick, tool-free change of the probe arm thanks to magnetic suspension – without recalibration
  • Tracing force selection prevents incorrect measurements
Flexible and versatile in use
  • Workpiece mounting plate offers sufficient space even for large workpieces
  • Large measuring range of 70 mm for versatile applications
  • Maximum handling flexibility thanks to mounting plate with 50 mm bore size
  • Wide selection of probe arms and accessories
Extensive software package
  • Measurement of double contours, e.g. for determining diameters
  • Optional roughness measurement from Rz 2 μm possible
  • Simple and intuitive contour measurement and evaluation
  • Start Quick & Easy programs by reading in DMC codes

Feature:

Resolution: 19 nm
Dimensions in mm: 572 x 905 x 822 mm
Measuring force (N): 4 mN to 30 mN, adjustable using software
Measuring speed: 0.1 mm/s to 10 mm/s
Positioning speed X-axis min.: 0.1 mm/s
Positioning speed X-axis max.: 200 mm/s
Positioning speed X axis: 0.1 - 200 mm/s
Probe: Contour probe system
Weight (gross): 149 KG
Workpiece weight max.: 35 kg
Other functions: Maschinengewicht: 100 kg
Measuring range mm: 70 mm with probe arm length 350 mm

Application:

Mechanical engineering: Bearings, threads, threaded rods, ball screws, shafts, racks
Measurement close to production: Contour measurement in a semi-automatic process
Automotive industry: Steering, brake system, transmission, crankshaft, camshaft, cylinder head
Medicine: Contour measurement for hip and knee endoprostheses, contour measurement for medical screws, contour measurement for dental implants

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart