{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | F0820 | |
Shape description | round arch | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 F0820 | |
EAN / GTIN | 4007220936900 | |
Manufacturer number | 4007220936900 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth configuration STEEL − coarse F0820 |
||
Shape description | round arch | round arch |
Head ⌀ | 8 | 8 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | STEEL | Z steel |
Toothing grit designation | coarse | coarse |
Type of product | Burr | Burr |
Head length | 20 | 20 |