{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | G0618 | |
Shape description | Pointed arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 G0618 | |
EAN / GTIN | 4007220936979 | |
Manufacturer number | 4007220936979 |
This article |
Recommendations |
||
---|---|---|---|
Burr Tooth configuration STEEL − coarse G0618 |
|||
Shape | G0618 | G0618 | G0618 |
Shape description | Pointed arch | Pointed arch | Pointed arch |
Head ⌀ | 6 | 6 | 6 |
Tooth type abbreviation | STEEL | Z1 | Z steel |
Toothing grit designation | coarse | coarse | coarse |
Type of product | Burr | Burr | Burr |
Head length | 18 | 18 | 20 |