{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | F1225 | |
Shape description | round arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 F1225 | |
EAN / GTIN | 4007220936931 | |
Manufacturer number | 4007220936931 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth configuration STEEL − coarse F1225 |
||
Shape | F1225 | F1225 |
Shape description | round arch | round arch |
Head ⌀ | 12 | 12 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | STEEL | Z1 |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |