{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D1009 | |
Shape description | ball | |
Head ⌀ | 10 mm | |
Head length | 9 mm | |
Overall length | 49 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 D1009 | |
EAN / GTIN | 4007220936863 | |
Manufacturer number | 4007220936863 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth configuration STEEL − coarse D1009 |
||
Shape | D1009 | D1009 |
Shape description | ball | ball |
Overall length | 49 | 49 |
Tool material | Carbide | Carbide |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |
Head length | 9 | 9 |