Stereo microscope with incident illumination, without lighting, Type: M50

Article no.: 491753 M50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series M
Optics system Common Main Objective
Magnification (x-times) 6.3 - 40
Zoom 5:1
Field of vision ⌀ 5.75 mm - 36.5 mm
Eyepiece 10×/23B
Working distance 89.6 mm
Base length 301 mm
Base width 278 mm
Depth of focus 13.7 mm
Type of product Stereo microscope

Identification & Classification

Article number 491753 M50
EAN / GTIN 7630003572254
Manufacturer/responsible person Leica Mikrosysteme Vertrieb GmbH, Ernst-Leitz-Straße 17-37, 35578 WETZLAR, Germany, www.leica-microsystems.com

Description

Version:

  • Modular product range and thus optimum adaptation of the microscope to the application.
  • Common Main Objective (CMO) optical system: When the magnification is changed, sharpness remains constant.
  • Ergonomic design.
  • Version with ESD swingarm stand prevents damage from static discharges.
Five-stage magnification changer: 6.3×; 10×; 16×; 25×; 40×.

Supplied with:

Lens carrier, binocular inclined tube 45°, 2× eyepieces suitable for glasses wearers, lens achromat 1.0×, stand, dust cover (antistatic).
Incident illumination incl. table insert black/white.

Optional extras:

LED illumination No. 491755 and transillumination No. 491777 size BLI.

Note:

Note the scope of supply, since product images may vary slightly.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart