• The item cannot be ordered due to missing prices.

Pneumatic die grinder 53531

Article no.: 079443 53531

Product details

Technical Data

Manufacturer's designation 53531
Output power 744 W
maximum speed 18,000 min-1
maximum air consumption 1,128 l/min
Connection thread NPT
Compressed air connection 3/8 in
Collet ⌀ 6 mm
Weight 2.2 kg
Operating noise 84 dB(A)
maximum vibration to EN 3.2 m/s2
Length 467 mm
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079443 53531
EAN / GTIN 616026535312
Manufacturer number 53531

Description

Version:

Dynabrade − pneumatic straight die grinder.
Versatile, smooth running straight die grinders of robust and ergonomic design, with soft grip.
Powerful straight die grinder with a maximum speed of 18,000 rpm. The robust, fixed steel extension permits low-vibration operation even at places that are difficult to access.

Supplied with:

Including the necessary coupling adaptors.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart