• The item cannot be ordered due to missing prices.

Pneumatic die grinder 52669

Article no.: 079443 52669

Product details

Technical Data

Manufacturer's designation 52669
Output power 744 W
maximum speed 20,000 min-1
maximum air consumption 1,254 l/min
Connection thread NPT
Compressed air connection 3/8 in
Collet ⌀ 6 mm
Weight 1 kg
Operating noise 79 dB(A)
maximum vibration to EN < 2.5 m/s2
Length 221 mm
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079443 52669
EAN / GTIN 616026526693
Manufacturer number 52669

Description

Version:

Dynabrade − pneumatic straight die grinder.
Versatile, smooth running straight die grinders of robust and ergonomic design, with soft grip.
Powerful 750 Watt straight die grinder, without gears, with a maximum speed of 20,000 rpm. Patented speed monitoring for constant speed even under load.

Supplied with:

Including the necessary coupling adaptors.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart