• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 8805 Infinity

Article no.: 094561
  • Glove characteristics: DMF-free; Foodstuffs certified; Suitable for touch screens
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407
  • Cut protection class: B

Description

Version:

Tegera® 8805 Infinity. Anatomically shaped cut-resistant gloves with 18-gauge knitting technology for optimum fit and good finger tip sensitivity. High-quality nitrile foam water-based PU coating ensures good grip capability. With reinforced thumb joint. For contact heat up to 100°C. Suitable for touch screens. Approved for handling foodstuffs. In addition the gloves are silicone-free and have been dermatologically tested.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart