• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-function tool, Type: WAVE-P

Article no.: 846170 WAVE-P
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
Number of functions 17
Material of the tool 420 series stainless steel
for one-handed use yes
Type of product Tool Multifunction

Identification & Classification

Article number 846170 WAVE-P
EAN / GTIN 037447000737
Manufacturer number 832524
Manufacturer/responsible person Leatherman Europe GmbH, Holterkamp 16, 40880 RATINGEN, Germany, www.leatherman.com

Description

Version:

Made in the USA.
Uniquely sturdy, versatile, and precise universal tools. Pleasant to use, thanks to the smoothly finished stainless steel body.

Function:

  1. Snipe nose pliers
  2. Standard pliers
  3. Exchangeable premium wire-cutter
  4. Exchangeable premium hard wire-cutter
  5. 420HC blade
  6. 420HC waved edge blade
  7. Saw
  8. Scissors
  9. Wood rasp / metal file
  10. Diamond-coated file
  11. Large bit holder
  12. Small bit holder
  13. Medium screwdriver
  14. Ruler (19 cm)
  15. Bottle opener
  16. Can opener
  17. Wire stripping blade

A) stainless steel body
B) suspension eyelet
C) with nylon medium sheath (stainless)
D) with Molle Black (black)
E) bits incl.: Cross-head and slot-head-
F) watchmaker’s screwdriver,
G) cross-head / slot-head screwdrivers No. 1 and 2

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.
The favourite multi-tool has been upgraded so it’s now even better. As Wave Plus the modern version has a new profile to the pliers jaws, with exchangeable 154 cm premium hard wire cutters. The professional craftsman himself uses this to good effect.

Supplied with:

Stored in: Nylon bag

Note:

Please comply with the relevant national offensive weapons regulations! Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.
Suitable BIT KIT can be found under No. 846171.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart