• Dear customers, due to the catalogue change, there may be temporary restrictions on 31.7./1.8. We ask for your understanding.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Analogue hand-held tachometer, Type: HTM100M

Article no.: 471010 HTM100M
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±0.5 %
Surface disc circumference 0.1 m
Operating temperature 0 °C - 40 °C
Storage temperature -10 °C - 40 °C
Measurement technology analogue
Type of product Hand-held tachometer

Identification & Classification

Article number 471010 HTM100M
Copy
Manufacturer/responsible person Rheintacho Messtechnik GmbH, Waltershofenerstr. 1, 79111 FREIBURG, Germany

Description

Version:

Mechanical hand-held tachometer for measuring rotational speeds and surface speeds in various fields of application. Large easy-to-read display with button for point lock to save last reading. Requires no batteries.

Application:

Rotational speed measurement: 10 − 10,000 rpm,
Speed: 1 − 1000 m/min.

Supplied with:

Including surface disc (0.1 m) No. 471180, drive cone centre No. 471170, drive socket centre No. 471190, extension.

Note:

ATEX certified variants on request:
tachometers for use in environments with potentially explosive atmospheres. Certified for ATEX zones 1 and 2.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart