KOMET® parting-off tooholder, Type: A00

Article no.: 240010 A00
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A00
Shank height h 16 mm
Shank width b 11 mm
Overall length L 100 mm
for blade height 8 mm
for blade width 2.2 mm
Cutting edge height d 12 mm
Suitable blade, parting-off: No. 240014 A00
Type of product Boring bar

Identification & Classification

Article number 240010 A00
EAN / GTIN 4047109015302
Manufacturer number H01 15010
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

For blades No. 240014240020. The blade is clamped to the side of the slotted toolholder.

Attention:

Supplied without blade.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart