Welder’s protective shield 608, with handle

Article no.: 097878 608
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
138 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIVET 608
Type of product Welder’s protective visor

Identification & Classification

Article number 097878 608
EAN / GTIN 8033661823727
Manufacturer number 608.01.00.00
Manufacturer/responsible person UNIVET s.r.l., Via G. Prati 87, 25086 REZZATO, Italia, www.univet.it

Description

Version:

The exchangeable pane means the welder's protective visor of black fibres with a handle can be used for a variety of different applications. The visor offers full coverage of the face. The size of the window in the protective shield is 75 × 98 mm.

Standard:

EN 166, EN 169, EN 175

Supplied with:

The welder’s protective visor is supplied without a pane.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart